Welcome to Würth Latvia For trade customers only
Quick-action coupling with hose connection series 2000 for Würth PVC hoses

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action coupling with hose connection series 2000 for Würth PVC hoses

See product details

Available in 4 versions
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
High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.


Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Low coupling force enables one-handed operation.


Only minimal force is required for simple, fast and safe coupling and decoupling.



Airtight connections


Low power consumption and high efficiency



Hardened steel nipples and locking sleeves


For max. load-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings



Material: Steel