For detailed information, other images and documents, please select individual articles from the following table.
Eccentric polishing machine EPM 160-E
Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency. Ideal for hologram-free polishing with permanent positive drive
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +371 67788996
Prices for customers after login
Compact, ergonomic, quiet
- Low weight for easy handling
- Low noise emissions
- Extremely smooth running with equalising weight
- Accurate handling with dome grip. Ergonomically shaped bail handle can be unscrewed.
Constant electronics
A tachometer generator ensures that the speed remains constant, even under loads.
Continuously adjustable speed
Speed pre-selection for easily adjusted polishing speed
Straightforward attachment of polishing pad
Special dampened hook-and-loop plate
Fatigue-free and comfortable work
Locking in continuous operation
High level of user safety and motor protection
Soft start for slow, careful start of the machine without jerking or spraying polish
Power-on inhibitor
Prevents unintentional start-ups after power cuts.
Overload protection
Increases the machine's service life.
Temperature monitoring
No burning through coils.
Ideal for heat-sensitive finishes
Low surface heat generation
Vehicle detailing
- Hologram-free polishing of paintwork damage and sealing of paintwork thanks to eccentric movements and large stroke.
- Removal of existing holograms and polishing smears, including on dark paintwork.
- Ideally suited to removing damage from weathered paintwork with minor scratches, traces of use, smears, hairline cracks and for high-gloss polishing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!