For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
72-toothed very sensitive ratchet, adjustable direction. Length 115 mm. Tips at an angle of 15°. Bits do not go through the ratchet.
1/4 inch sleeves (4–14 mm) can be used with adapter 0614 176 700 (1/4 inch + 1/4 inch).
Can be used directly on screws with a 10 mm or 1/4 inch head.
The serration on the ratchet circumference allows you to turn it with your thumb.
A spring in the ratchet keeps the bit or screw in place.
The ratchet and bit can fit into a very small space.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!