Welcome to Würth Latvia For trade customers only
WG-Fix screw, pan head
WG-Fix screw, pan head - 1
WG-Fix screw, pan head - 2
WG-Fix screw, pan head - 3
WG-Fix screw, pan head - 4
WG-Fix screw, pan head - 5

For detailed information, other images and documents, please select individual articles from the following table.

WG-Fix screw, pan head

Universal screw anchor with panhead for quick and easy fastening in solid stone and gypsum plasterboard
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
  • Quick and simple fitting

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Pan head head version for contact over a large area

  • HiLo thread for elevated over-torque

  • High thread pitch allows fast screw insertion
Notice

Screw in with high extra load, low rotation speed and torque limiter. Stop screwing in once the screw is firmly seated. Insert screw into gypsum plasterboard without pre-drilling.

Application area
Motion detector
Picture frame
Hand towel rail

Create the drill hole

Clean the drill hole

Screw in screw anchor

As soon as screw anchor makes firm contact, do not screw in further

Screw in screw anchor

As soon as screw anchor makes firm contact, do not screw in further