For detailed information, other images and documents, please select individual articles from the following table.
Fire protection putty sealant Ø15-mm cord
A powerful, malleable putty sealant for fire rated cable and pipe sealing.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Fire resistance classes up to EI 240
- Single cables up to Ø80 mm, bundled up to Ø50 mm
- Metal pipes up to Ø324 mm
- Reusable
- Sound-absorbing
- Resistant to ageing
- No release of hazardous substances or VOC
- Easy handling without tools
When used for fire-rated partitions, ETA 21/0074 and the technical documentation must be observed.
ETA-21/0074
For fire rated sealing of cables and metal pipes in massive floors, massive walls and flexible partition walls. Optimal for sealing ring-shaped and small (≤10 mm) gaps between the service and the wall/floor.
The application surface and cable or pipe service must be clean and free from grease and dust. Form the putty tightly around the service and press against the wall.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!