Welcome to Würth Latvia For trade customers only
Self-amalgamating tape, PIB
Self-amalgamating tape, PIB - 1
Self-amalgamating tape, PIB - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-amalgamating tape, PIB
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
Excellent electrical properties, good ozone and water resistance and good ability to protect against corrosion.


Material Self-amalgamating polyisobutylene PIB


Thickness 0.5 mm


Tear resistance 21 kg/cm2


Elongation 600%


Breakdown voltage 20 kV/mm, briefly 40 kV/mm


Temperature range -40°C...+90°C, briefly +100°C


Volume resistivity 1x1013 ohm-m


Classifications Compliant with MIL-1-3825


Colour Black