Spirit level Plumb Site, type 2, milled
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +371 67788996
Prices for customers after login
Extra-strong, stable light metal rectangular profile with two handles
Two milled measuring surfaces
- Achieve a very high degree of accuracy, even for overhead measurements
- 2 vertical and 1 horizontal bubble
Vertical bubble with plumb site
- Enables reading from different perspectives of the bubble
Fluorescent bubble liquid with high resistance to UV radiation
Acrylic glass bubble block
- Easy to clean
- Very good readability and long service life
Shock-absorbing rubberised end caps
Red electrostatic powder coating
Measuring accuracy
- Normal position 0.029° = 0.5 mm/m
- Overhead measurement = 0.75 mm/m
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!