EC100
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
- Water-based surface cleaner, ideally suited for most surfaces such as glass, tiles, painted surfaces, plastic, wood, mirrors, aluminium, non-ferrous base metals, stainless steel, steel, rubber, zinc-plated surfaces
- Removes dust, fingerprints, light oil and grease contamination, felt markers, fresh glue residue etc.
- No warning symbols on the label
- High activity and low consumption/1 to 2 ml per spray
- Can be used before painting, gluing, labelling and coating processes and as a residue-free coolant for sawing and drilling aluminium
- Highly recommended product for glass cleaning and as a pre-cleaning agent
- Fast-drying
- Surfactant-free
- Leaves behind no residues
- Ready-to-use product. Easy and safe to use, simply spray and wipe
- NSF (A1) licensed
- VOC content below 20 percent
Notice
Check for compatibility before use.
Application area
Food industry, car and motorcycle workshops, bicycle workshops, automotive manufacturing, general maintenance industry, metal processing, production of tiles, production of rubber, textiles industry.
Instructions
Spray onto the surface and wipe off with a cloth. When used in the food industry, the cleaned surface must be rinsed off with water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!