Welcome to Würth Latvia For trade customers only
TIG welding wire AlMg5

For detailed information, other images and documents, please select individual articles from the following table.

TIG welding wire AlMg5

TIG rod designed for welding of aluminium alloys.

See product details

Available in 3 versions
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
  • Good resistance to corrosion

  • Sea water resistant


Weld metal analysis


  • Mn: 0.15 %

  • Si: 0.05 %

  • Cu: 0.01 %

  • Cr: 0.14 %

  • Ti: 0.10 %

  • Mg: 5.00 %

  • Zn: 0.01 %

  • Fe: 0.13 %

  • Al: Bal.
Notice

Classification:


AWS A 5.10: ER5356


AWS A 5.10M: R5356


ASM SFA 5.10: ER5356


ASME SFA 5.10M: R5356


EN ISO 18273: S AlMg5Cr(A)


EN ISO 18273: S Al 5356

•DIN 1732-SG AlMg-5
•EN R 5356
•AWSA5. 10 ER 5356
Material number: 3.3556
Suitable inert gas: WIG (I1-Ar 99.9%) MIG (I1-Ar 99.9%)