Welcome to Würth Latvia For trade customers only
TIG welding wire 316LSi

For detailed information, other images and documents, please select individual articles from the following table.

TIG welding wire 316LSi

TIG rod with low carbon concentration designed for welding of stainless steel.

See product details

Available in 2 versions
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
Good resistance to:


  • Corrosion

  • Intercrystalline corrosion

  • Many acids


Good arc stability


  • A high silicon content enhances arc stability


Weld metal analysis


  • C: 0.02 %

  • Mn: 1.70 %

  • Si: 0.80 %

  • Cr: 18.50 %

  • Ni: 12.20 %

  • Mo: 2.50 %

  • Cu: 0.10 %
Notice

Classification:


AWS A 5.9: ER316LSi


AWS A 5.9M: ER316LSi


ASME SFA 5.9 ER316LSi


ASME SFA 5.9M: ER316LSi


EN ISO 14343-A: W 19 12 3 L Si