Welcome to Würth Latvia For trade customers only
Tap wrench DIN 1814 Performance, adjustable

For detailed information, other images and documents, please select individual articles from the following table.

Tap wrench DIN 1814 Performance, adjustable

Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.
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
Pinpoint accuracy


Precision-eroded, hardened clamping jaws with built-in guide groove. As a result of the eroding process, only minimal radii are created at the internal and external corners. The movable jaws are secured to the handle by a split pin. Thanks to this innovative type of fastening, loosening of the thread screw connections is prevented



Comfortable operation


Handles with a fine cross knurling ensure work even under a high degree of contamination. When used in confined spaces, a handle can be unscrewed easily



Safe work even using high forces


Very high load-bearing capacity compared to standard models



Sustainable production


Black coated handles made from steel and powder-coated tap wrench body