For detailed information, other images and documents, please select individual articles from the following table.
Terrace screw, Ruspert-coated carbon steel countersunk head TX
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Wübau+ TX head
The TX20 slot allows force to effectively transfer into the screw, eliminating the slipping (cam-out) of the drill bit. The head follows the Wübau shape – small diameter, countersink nubs. Thanks to this form, no separate countersink is needed and the screw can be driven into hard material in a single stage.
Ruspert coating
Enhances the corrosion resistance of the screw, but most of all reduces friction – stainless materials can have up to 14 times the friction of regular steel. The light friction of Wübau ensures that the screw will drive in without snapping or bouncing and that all force is used to fix the material instead of simply overcoming friction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!