Lever switch
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Universal coupling used in low-current installations
2-phase and 3-phase couplings are also available with a reversible function
The couplings have 6.3-mm open push-in fittings
Extremely easy to install
The cable connector type should be observed, as this will affect the installation depth; if the connector is straight, the installation depth is substantially increased
Application areaE.g. work light installations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!