For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSS DIN 338 type RN 118°
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170626.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170634.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170638.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/57229388.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/56984351.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/110381173.jpg)
Variants
Register now and access more than 125,000 products
Call customer service: +371 67788996
Prices for customers after login
High level of resistance to breakage
Chip-free manufacturing process
Ideal for construction site and assembly applications without high precision requirements
Robust and durable design
Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits
Vapour-plated surface
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!