Welcome to Würth Latvia For trade customers only
VARIFIX® c-assembly rail 41/22
VARIFIX<SUP>® </SUP>c-assembly rail 41/22 - 1
VARIFIX<SUP>® </SUP>c-assembly rail 41/22 - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® c-assembly rail 41/22

C-profile with various mounting options and extensive system components
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
  • End caps sold separately for neat appearance without sharp corners

  • Rails can be easily aligned using to scale marks on side

  • Suitable sound insulation elements for every rail size

  • Withstands high loads due to optimal profile cross-sections and continuous weld seam
Notice
  • Not suitable for outdoor use! For outdoor installation, use either our stainless steel or hot-dip galvanized range (hdg)

  • Calculations including structural analysis and anchor layout are carried out using the VARIFIX software

  • Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.