Welcome to Würth Latvia For trade customers only
FLRYY round vehicle cable with PVC sheathing

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

FLRYY round vehicle cable with PVC sheathing

Vehicle connection cable (sheathed cable) for low-voltage applications in trailers, trucks and other similar vehicles

See product details

Available in 8 versions
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
  • Flexible and highly resistant to oil, moisture and mechanical stress

  • Composed of multi-strand and multi-core cables for a wide range of low-voltage applications

  • Nominal voltage: U ~ = 50 V, U - = 60 VPVC-
Notice
  • Silicone-, cadmium- and lead-free

  • Sold by the metre

In accordance with/similar to DIN/ISO 6722