Welcome to Würth Latvia For trade customers only
WATER PUMP PLIER REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

WATER PUMP PLIER REDSTRIPE

Self-clamping water pump pliers featuring push-button adjustment for effortless operation, enhanced grip for various shapes, and added durability for demanding task
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
Standard: DIN ISO 8976



Chrome-Vanadium steel


The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations



Multi-stage oil hardened


For Increased toughness



Box-joint design


Provides stable gripping force



Clamping without sliding


Jaw ribbed design: tight fit, durable



Push-lock button


The spring-loaded hinge button locks securely into place without adjusting inadvertently



19 positions rack


Highly accurate occlusion in comparison to the usual 7 or 9 position adjustment of competitors



Versatile jaw


Can be applied to a wide variety of shapes, being suitable for more working environments



2 Component (2K) chemical resistant handle


Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy handshands

Notice• Always wear protective glasses when cutting with pliers.
• Avoid cleaning the cable with solvents or chemicals that damage the material.
• Never carry out repairs with electrical tape on cables damage under the risk of accidents.
• Never use pliers with a damaged handle, replace for a new one.
• Tool with NON-insulated cable.
• Never use pliers as hammers in strike actions to avoid creating clearance between parts and misalignment of the jaws.
• Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
• Never use these pliers for network work energized electrical outlets.