Welcome to Würth Latvia For trade customers only
Blowtorch Handyjet Piezo

For detailed information, other images and documents, please select individual articles from the following table.

Blowtorch Handyjet Piezo
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
Automatic piezo ignition, soft grip handle. EU threaded blowtorch. Flare-up guard allows working in different positions.
  • Burner diameter 20 mm

  • Flame temperature 1925 °C

  • Gas consumption 140 g/h

  • Power 1.8 kW

  • Piezo ignition

  • Length 25 cm
Notice

Gas not included.


Gases:


Power gas 1925 ast 175g 0984 900 02


Power gas 1925 ast 330g 0984 220 4