For detailed information, other images and documents, please select individual articles from the following table.
Zinc spray Light promo box, 6 pcs
Long-term protection and repair of metallic surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent corrosion protection
- The metal is actively protected, even with minor damage
- Over 200 hours of salt-spray resistance (DIN 50021 SS)
Excellent adhesive properties on bare metal
Excellent spot welding properties
AOX-free. Use as primer for PU, MS-polymer and hybrid sealants ROSTSTOP QUATTRO art. 08932141
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For visual enhancement, repair and protection against corrosion of metallic surfaces.
1. Shake can for approx. 3 minutes. Mixing ball must be audible.
2. Base material must be clean, dry and free from rust and grease.
3. Apply at least 40 μm to the base material for good corrosion protection. Optimum processing temperature: 20 °C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!