Welcome to Würth Latvia For trade customers only
Zip storage bag

For detailed information, other images and documents, please select individual articles from the following table.

Zip storage bag
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
Dimensions / thickness


0992 905 917 / 40x60 mm / 0.05 mm


0992 905 918 / 70x100 mm / 0.05 mm


0992 905 919 / 80x120 mm / 0.05 mm


0992 905 920 / 120x120 mm / 0.08 mm


0992 905 921 / 125x175 mm / 0.08 mm


0992 905 922 / 150x200 mm / 0.08 mm


0992 905 916 / 350x350 mm / 0.05 mm