Welcome to Würth Latvia For trade customers only

Protective glove Nitrile Softflex

Nitrile protective glove Softflex
PROTGLOV-NTR-SOFTFLEX-SZ7

Art.-no. 0899401067
EAN 4045989808076

Prices for customers after login
Protective glove Nitrile Softflex

Art.-no. 0899401067

Prices for customers after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely robust and durable
  • Skin-friendly, seamless, round-knit nylon/spandex backing fabric (15 gauge)

  • Water-based PU and NBR (nitrile) foam-coated palms

  • Extremely breathable, comfortable to wear

  • Very good grip and dexterity

  • Excellent wet and dry grip

  • Oil and water repellent

  • Elasticated cuff
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Light to medium tasks


  • Installation, interior finishing, workshop, mechanical, car manufacturing, maintenance and bodywork work

  • Freight forwarding, transportation and storage work

Size

7

Gauge

15

Material of liner

Nylon

Material of coating

Nitrile foam

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information