Protective glove nitrile SG058
PROTGLOV-NTR-SG058-SZ10
Art.-no. 9501047604
EAN 4741300000586
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Size | 10 |
Material of liner | Cotton |
Material of coating | Nitrile foam |
Standards | EN ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |
Colour | Blue, White |