Welcome to Würth Latvia For trade customers only

Protective glove nitrile SG059

PROTGLOV-NTR-SG059-SZ10

Art.-no. 9501047617

EAN 4741300000593

Individual price display after login
Protective glove nitrile SG059

Art.-no. 9501047617

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Material of liner

Cotton

Material of coating

Nitrile foam

Standards

EN ISO 21420:2020, EN 388:2016+A1:2018

Category

II

Colour

Blue, White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information