Welcome to Würth Latvia For trade customers only

Protective glove, winter SG350

PROTGLOV-WNTR-SG350-SZ8

Art.-no. 9501047850

EAN 4741300350087

Individual price display after login
Protective glove, winter SG350

Art.-no. 9501047850

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

8

Material of liner

Fleece

Material

Synthetic fibre

Standards

EN ISO 21420:2020, EN 388, EN 420

Colour

Grey, Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information