Protective pipe, split, PA6, ADR-approved
Insulated corrugated pipe, slit, ADR-tested
FLEXIBLE COVERPIPE ADR PA6 13MM SPLIT
Art.-no.
077113
EAN 4046777515770
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Lightflex 10S PA6
Split, corrugated nylon protective pipe CTPA
More flexible and slightly softer than NC
Suitable for protecting pipes, hoses and electric cables from mechanical wear.
Allows loose electrical cables to be bundled together
More flexible and slightly softer than NC
Suitable for protecting pipes, hoses and electric cables from mechanical wear.
Allows loose electrical cables to be bundled together
Product information
Datasheets(X)
Colour | Black |
Nominal width | 13 mm |
Outer diameter | 15.8 mm |
Internal diameter | 12.7 mm |
Design | Impact-resistant, Medium hard |
Classification code for electrical conduit | 2311 |
Load force at 5 cm | 300 N |
Min./max. temperature conditions | -40 to 120 °C |
Material | PA 6 - Polyamide |
Flame-retardant | Yes |
Halogen-free | Yes |
Ultraviolet resistance | Yes |