Welcome to Würth Latvia For trade customers only

Protective pipe, split, PA6, ADR-approved

Insulated corrugated pipe, slit, ADR-tested
FLEXIBLE COVERPIPE ADR PA6 17MM SPLIT

Art.-no. 077117

EAN 4046777515794

Individual price display after login
Protective pipe, split, PA6, ADR-approved

Art.-no. 077117

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightflex 10S PA6
Split, corrugated nylon protective pipe CTPA
More flexible and slightly softer than NC
Suitable for protecting pipes, hoses and electric cables from mechanical wear.
Allows loose electrical cables to be bundled together
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Nominal width

17 mm

Outer diameter

21.2 mm

Internal diameter

16.6 mm

Design

Impact-resistant, Medium hard

Classification code for electrical conduit

2311

Load force at 5 cm

300 N

Min./max. temperature conditions

-40 to 120 °C

Material

PA 6 - Polyamide

Flame-retardant

Yes

Halogen-free

Yes

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information