Pry bar Flex Head
PRYBAR-L400MM
Art.-no. 0714631952
EAN 4050641810656
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Durable locking flex head
Indexible to 180°
14 locking positions
- Easier and unmatched access
- Greater leverage
Strength exceeds ANSI requirements
Product information
Datasheets(X)
![]() | |
Shank diameter (C) | 22.0 mm |
Length (L) | 400 mm |
Crowbar height (A) | 91 mm |
Width of claw wrench (B) | 15 mm |
Product weight (per item) (E) | 760.000 g |
Shank style (D) | Oval |
Material (F) | Chrome-vanadium steel |
