Welcome to Würth Latvia For trade customers only

Quick-action chuck 2-sleeve

Keyless chuck, 2 sleeves
KEYLESS CHUCK, 3/8IN-24 1-13 MM

Art.-no. 0692838132

EAN 4024835154673

Individual price display after login
Quick-action chuck 2-sleeve

Art.-no. 0692838132

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

The mount is not marked on all drill chucks.



In the interests of safety, therefore, you should measure the drill chuck spindle:


  • 1/2” = 12.7 mm

  • 3/8” = 9.5 mm

  • 5/8” - 16 = 15.9 mm

  • B 16 = 15.7 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill chuck type

Quick action chuck, two sleeves

Drill chuck holder

3/8 inch x 24 UNF

Min./max. drill chuck span width

1.5-13 mm

Suitable for left-hand rotation

Yes

Suitable for impact work

Yes

Design

With a screw, Steel sleeve and carbon chucks

Product weight (per item)

290.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information