Quick-action clamp strap 25 mm
Cam buckle strap
STRP-CAMBCKL-W25MM-L3M
Art.-no. 0713922902
EAN 4058794289091
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For bundling and lashing in industrial applications,
vans, passenger cars, etc.
-Belt: 100% polyester
-Locking device: Light metal
vans, passenger cars, etc.
-Belt: 100% polyester
-Locking device: Light metal
Product information
Datasheets(X)
Width (B) | 25 mm |
Length (L) | 3 m |
Colour | Black |
Permitted tensile force LC in the strapping | 2.45 kN |
Material | PES - Polyester |