R-30 diagonal support
Hook R-30
HOK-(R-30)-ST-100X6MM
Art.-no. 0962832731
EAN 4053479979373
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Holder spike for pegboard
- Max load 10 kg
Product information
Datasheets(X)
![]() | |
Length | 85 mm |
Hook diameter | 6 mm |
Base plate width | 20 mm |
Base plate height | 40 mm |
