R-30 diagonal support
Hook R-30
HOK-R-30-ST-50X4MM
Art.-no. 0962832618
EAN 4053479979359
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Holder spike for pegboard
- Max load 10 kg
Product information
Datasheets(X)
![]() | |
Length | 35 mm |
Hook diameter | 4 mm |
Base plate width | 20 mm |
Base plate height | 40 mm |
