Welcome to Würth Latvia For trade customers only

R1 straight support pin

Hook R-1
HOK-R-1-ST-150X6MM

Art.-no. 0962830232

EAN 4053479979106

Individual price display after login
R1 straight support pin

Art.-no. 0962830232

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Holder spike for a pegboard

  • Max load 10 kg

  • Max load 6 kg / product 0962 830 240
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

150 mm

Hook diameter

6 mm

Base plate width

20 mm

Base plate height

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information