R19 clamp support
Support R-19
HOLD-R-19-ST-11MM
Art.-no.
0962831530
EAN 4053479979243
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Holder for a pegboard
Product information
Datasheets(X)
![]() | |
Width | 20 mm |
Depth | 11 mm |
Diameter | 13 mm |
Height | 8 mm |
Base plate width | 20 mm |
Base plate height | 40 mm |
Length | 27 mm |