Rechargeable LED hand-held lamp ERGOPOWER PEN
LAMP-CORDL-(ERGOPOWER PEN)-1X2600MAH
Art.-no. 0827950601
EAN 4068362251368
Register now and access more than 125,000 products
- Würth exclusive design
- Rechargeable LED hand-held lamp with USB-C connection
- Easy battery swap
- Light Mode - Spotlight Mode: 100lm (8.5 hours) | Main light: 250/500lm (8/4 hours)
- Switch sequence: Spotlight – Main light (250/500lm) – Off
- Narrow lamp head for use in tight spaces – 10mm width
- Strong magnet on the bottom
- With 3 LEDs for the charging status
- Durable TPE housing
Datasheets(X)
Luminous flux | 500 lm |
Luminous flux main light | 500 lm |
Luminous flux side light | 100 lm |
Min./max. luminous period | 4-8.5 h |
Luminous period of secondary light | 8.5 h |
Charging time | 3.5 h |
Impact resistance | IK07 |
IP protection class | IP 65 |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 2600 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class | Protection class III/safety extra-low voltage |
Protection class lamp | Protection class III/safety extra-low voltage |
Min./max. operating temperature | -10 to 40 °C |
Charging temperature min./max. | 0 to 40 °C |
Included in delivery | 2600mAh Battery, (USB-A and C)/USB-C Cable |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!