Rivet bolt, countersunk head
Rivet bolt, countersunk head, others
BLT-RIV-CS-(A2K)-(1,5-2,4)-M4X10
Art.-no.
094871410
EAN 4061975928665
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d) | M4 |
Rivet diameter (d1) | 5.4 mm |
Min./max. grip range | 1.5-2.4 mm |
Drill hole diameter | 5.5 mm |