Rivet nut A2 round small countersunk head closed
Rivet nut stainless steel A2 small base
RIVNUT A2 ROUND RED. CLOSED M6
Art.-no.
0942300006
EAN 4053479977669
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
Length (l1) | 20.5 mm |
Head diameter (d1) | 10.0 mm |
Outer diameter (d2) | 8.9 mm |
Head height (k1) | 0.6 mm |
Min./max. grip range (s1) | 0.5-2.5 mm |
Tensile fracture load | 16500 N |
Shear-fracture load | 3000 N |
Drill hole diameter | 9.0 mm |
Shank detail | With knurled shank |
Head type | Small countersunk head |
Design | Closed |