Welcome to Würth Latvia For trade customers only

Rivet nut A2 round small countersunk head closed

Rivet nut stainless steel A2 small base
RIVNUT A2 ROUND RED. CLOSED M8

Art.-no. 0942300008

EAN 4053479977683

Individual price display after login
Rivet nut A2 round small countersunk head closed

Art.-no. 0942300008

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M8

Length (l1)

23 mm

Head diameter (d1)

12.0 mm

Outer diameter (d2)

10.9 mm

Head height (k1)

0.6 mm

Min./max. grip range (s1)

1.0-3.0 mm

Tensile fracture load

25000 N

Shear-fracture load

5000 N

Drill hole diameter

11.0 mm

Shank detail

With knurled shank

Head type

Small countersunk head

Design

Closed

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information