Rivet nut steel galvanized, small countersunk head open
Countersunk head steel zinc plated open serrated
RIVNUT ST ROUND REDUCED M10
Art.-no. 094861030
EAN 4053479987651
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Small countersunk head, ribbed, open. Zinc-coated steel, blue passivated (A2K)
Does not contain hexahydric chrome: complies with RoHs requirements
- Rivet nuts combine two fixing methods: Rivet coupling and screw coupling.
- This allows screw couplings to be used in relatively thin walled construction elements.
Benefits of a grooved shank:
- Higher tightening torques and better resistance against turning
- Suitable for fixing of all kinds of materials, especially aluminium, plastic and fibreglass
NoticeDetermined pull-out values are standard values. Thus, the information provided may vary according to the workpiece, the tolerance of the drilled hole and the coarseness of the surface.
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M10 |
Length (l1) | 19.5 mm |
Head diameter (d1) | 14.0 mm |
Outer diameter (d2) | 12.9 mm |
Head height (k1) | 0.7 mm |
Min./max. grip range (s1) | 1.0-3.5 mm |
Tensile fracture load | 32000 N |
Shear-fracture load | 5000 N |
Drill hole diameter | 13.0 mm |
Shank detail | With knurled shank |
Head type | Small countersunk head |
Design | Open |