Rivet nut steel galvanized, small countersunk head open
RIVNUT ST ROUND REDUCED M3
Art.-no. 094863 20
EAN 4053479987675
Register now and access more than 125,000 products
Blind rivet nut steel zinc plated small head, open, knurled is an ideal choice for fastening all types of materials to thin metal. Knurling under the head prevents unintentional rotation, while the metric thread allows easy disassembly if required. Blind rivet nuts combine the advantages of rivet and screw fastening, enabling strong fixing in thin-walled structures without hexavalent chromium. This product complies with RoHS requirements.
- Rifling under the socket prevents unwanted twisting
- Cables can be attached to a surface where threads cannot be made
- Metric thread allows for the creation of an assembly that can be detached
- Higher tightening torque and improved torque resistance
- Suitable for fixing of all kinds of materials, especially aluminium, plastic and fibreglass
- Blind rivet nuts combine two fastening methods: Rivet coupling and screw coupling.
- This allows screw couplings to be used in relatively thin walled construction elements.
- Free from hexavalent chromium: complies with RoHS requirements
Specified pull-out values are indicative. Values may vary depending on the workpiece, drilled hole tolerance and surface roughness.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M3 |
Length (l1) | 9 mm |
Head diameter (d1) | 6.0 mm |
Outer diameter (d2) | 4.9 mm |
Head height (k1) | 0.5 mm |
Min./max. grip range (s1) | 0.5-2.0 mm |
Tensile fracture load | 3900 N |
Shear-fracture load | 900 N |
Drill hole diameter | 5.0 mm |
Shank detail | With knurled shank |
Head type | Small countersunk head |
Design | Open |
