Welcome to Würth Latvia For trade customers only

Rivet nut steel galvanized, small countersunk head open

Countersunk head steel zinc plated open serrated
RIVNUT ST ROUND REDUCED M8

Art.-no. 094868 30

EAN 4053479987811

Individual price display after login
Rivet nut steel galvanized, small countersunk head open

Art.-no. 094868 30

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Small countersunk head, ribbed, open. Zinc-coated steel, blue passivated (A2K)

Does not contain hexahydric chrome: complies with RoHs requirements


  • Rivet nuts combine two fixing methods: Rivet coupling and screw coupling.

  • This allows screw couplings to be used in relatively thin walled construction elements.


Benefits of a grooved shank:


  • Higher tightening torques and better resistance against turning

  • Suitable for fixing of all kinds of materials, especially aluminium, plastic and fibreglass
NoticeDetermined pull-out values are standard values. Thus, the information provided may vary according to the workpiece, the tolerance of the drilled hole and the coarseness of the surface.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M8

Length (l1)

16.5 mm

Head diameter (d1)

12.0 mm

Outer diameter (d2)

10.9 mm

Head height (k1)

0.6 mm

Min./max. grip range (s1)

1.0-3.0 mm

Tensile fracture load

25000 N

Shear-fracture load

4400 N

Drill hole diameter

11.0 mm

Shank detail

With knurled shank

Head type

Small countersunk head

Design

Open

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information