Rivet nut with countersunk head and knurled shank
Countersunk head A2 sst knurled shank open
RIVNUT A2 ROUND CSUNK M6
Art.-no. 0942200106
EAN 4053479977560
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless steel
- Increased anti-rotation lock due to knurled shank
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
Length (l1) | 15.5 mm |
Head diameter (d1) | 12 mm |
Outer diameter (d2) | 9.0 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 1.5-4.0 mm |
Tensile fracture load | 16500 N |
Shear-fracture load | 3000 N |
Drill hole diameter | 9.0 mm |
Shank detail | With knurled shank |
Head type | Countersunk head |
Design | Open |
