Rivet nut with flat head and knurled shank
Dome head A2 stainless steel knurled shank open
RIVNUT A2 ROUND FLAT M4
Art.-no. 094264 20
EAN 4053479987262
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless steel
- Increased anti-rotation lock due to knurled shank
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M4 |
Length (l1) | 9.7 mm |
Head diameter (d1) | 9.0 mm |
Outer diameter (d2) | 5.9 mm |
Head height (k1) | 0.8 mm |
Min./max. grip range (s1) | 0.5-2.0 mm |
Tensile fracture load | 6800 N |
Shear-fracture load | 1500 N |
Drill hole diameter | 6.0 mm |
Shank detail | With knurled shank |
Head type | Truss head |
Design | Open |
