Rivet nut with round pan head
Rivet nut dome head aluminium open
RIVNUT ALU ROUND FLAT M8
Art.-no. 094848 30
EAN 4053479987576
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With round pan head
Notice
The specified values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
Product information
Datasheets(X)
![]() | |
Material | Aluminium |
Thread type x nominal diameter (D) | M8 |
Head diameter (d1) | 16 mm |
Outer diameter (d2) | 10.9 mm |
Length (l1) | 15 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 1.0-3.0 mm |
Design | Open |
Drill hole diameter | 11.0 mm |
Tensile fracture load | 12300 N |
Shear-fracture load | 2400 N |
Head type | Truss head |
