Rivet nut with small countersunk head and knurled shank
Small countersunk head sst A2 knurled shank open
RIVNUT A2 ROUND REDUCED M4

Register now and access more than 125,000 products
- Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection
- This primarily enables screw connections to be used in relatively thin-walled structural elements
The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M4 |
Length (l1) | 10.5 mm |
Head diameter (d1) | 7 mm |
Outer diameter (d2) | 5.9 mm |
Head height (k1) | 0.5 mm |
Min./max. grip range (s1) | 0.5-2.0 mm |
Tensile fracture load | 6800 N |
Shear-fracture load | 1500 N |
Drill hole diameter | 6.1 mm |
Shank detail | With knurled shank |
Head type | Countersunk head |
Design | Open |