Rock S3 winter safety boots
ROCK WINTER S3 BOOT BLACK 41
Art.-no. M422217041
EAN 4251926384446
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-cut S3 safety boots made of leather with faux fur lining for warm feet in cold outdoor temperatures
- The reflective strip in the heel area improves safety even further
- Water-repellent smooth leather, fabric collar, reflective elements
- Faux fur lining, heel lining made from abrasion-resistant microfibre
- Steel protective toe cap and penetration-resistant midsole
- PU outsole SRC, comfort width 11
- Approx. 680 g/shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 41 |
Shoe size EU | 41 |
Material of shoes upper | Full leather |
Safety category | S3 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 7.5 |
Shoe size US | 8.5 |