Welcome to Würth Latvia For trade customers only

Rock S3 winter safety boots

ROCK WINTER S3 BOOT BLACK 43

Art.-no. M422217043

EAN 4251926384460

Individual price display after login
Rock S3 winter safety boots

Art.-no. M422217043

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-cut S3 safety boots made of leather with faux fur lining for warm feet in cold outdoor temperatures
  • The reflective strip in the heel area improves safety even further

  • Water-repellent smooth leather, fabric collar, reflective elements

  • Faux fur lining, heel lining made from abrasion-resistant microfibre

  • Steel protective toe cap and penetration-resistant midsole

  • PU outsole SRC, comfort width 11

  • Approx. 680 g/shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

43

Shoe size EU

43

Material of shoes upper

Full leather

Safety category

S3

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Steel

Shoe size UK

9

Shoe size US

10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information