Welcome to Würth Latvia For trade customers only

Rock S3 winter safety boots

Safety boot S3 Rock winter
ROCK WINTER S3 BOOT BLACK 44

Art.-no. M422217044
EAN 4251926384477

Prices for customers after login
Rock S3 winter safety boots

Art.-no. M422217044

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-cut S3 safety boots made of leather with faux fur lining for warm feet in cold outdoor temperatures
  • The reflective strip in the heel area improves safety even further

  • Water-repellent smooth leather, fabric collar, reflective elements

  • Faux fur lining, heel lining made from abrasion-resistant microfibre

  • Steel protective toe cap and penetration-resistant midsole

  • PU outsole SRC, comfort width 11

  • Approx. 680 g/shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44

Material of shoes upper

Full leather

Safety category

S3

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information