Rolled spring cotter pin DIN 7343
DIN 7343 8X32
Art.-no. 047599832
EAN 4053479909998
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Retention and locking element that prevents parts from moving or loosening. Easy to remove.
- Uncoated steel
- DIN 7343
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 8 mm |
Length (l1) | 32 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Standards | DIN 7343 |
