Welcome to Würth Latvia For trade customers only

Rondeller disc

Rondeller disc
RNDLRSNDDISC-BR22,2-G36-D125MM

Art.-no. 0665012536

EAN 4011231548854

Individual price display after login
Rondeller disc

Art.-no. 0665012536

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A flexible fibre-reinforced sanding disc for metal.

To be used without an adhesive disc.



For steel, stainless and acid-proof steel, castings, light metals and non-ferrous metals.



Very efficient: no need to press the disc hard. Adapts to the surface of the piece being sanded.



Rondellers effectively remove chips: does not clog up, extensive operating range. Very cool grinding, no material colour changes. Generates very little grinding dust.



Suitable for peripheral grinding (removing burrs and cutting). High-class reinforcement guarantees high break resistance.


The noise level is 35 % (7–8 dB) lower than that of regular discs.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Applications: grinding of installations, boilers, steel, machines and pipelines. Vehicle industry and vehicle repairs.

Bore hole

22.23 mm

Colour

Black, Blue

Diameter

125 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information