Welcome to Würth Latvia For trade customers only

Roofing screw stainless steel AISI 410

SCR-HEX-FLG-WSH14-WS8-AISI410-4,8X25

Art.-no. 5047480001

EAN 4056807012087

Individual price display after login
Roofing screw stainless steel AISI 410

Art.-no. 5047480001

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Roofing screw with sharp point, zinc plated and powder-coated for corrosion category C3, medium. Fastening roof and wall sheet metal to timber substructures. 8 mm hexagon head.

Roofing screw (3502030621) provides a high-quality EPDM washer, ensuring watertightness and corrosion resistance. C3 corrosion category and CE/ETA approval guarantee product reliability. Use a hexagon socket installation tool (non-magnetic) for installation.



  • High-quality EPDM washer

  • Watertight and corrosion-resistant

  • C3 corrosion category, CE/ETA approved

  • Stainless steel AISI 410
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 410

Surface

Flake zinc

Material of sealing washer

Stainless steel A2

Material of gasket

Ethylene propylene diene terpolymer rubber EPDM vulcanised-on

RoHS-compliant

Yes

Head type

Hexagon head with flange

Nominal diameter (d1)

4.8 mm

Length (l1)

25 mm

Washer thickness (h1)

1 mm

External drive (s1)

WS8

Washer diameter (d2)

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information